IKO International Inc.
LWE20R340HS2
ME/LWE Series Carbon Steel 340 mm Linear Way High Precision Rail
Item #104593576
- 340 mm Rail Length
- 20 mm Rail End to First Hole Center
| Precision | High |
| Rail Mounting Hole Counterbore Dia. | 9.5 mm |
| Rail Mounting Bolt Appended | No |
| Rail End to First Hole Center | 20 mm |
| Bearing Material | Carbon Steel |
| Duty Type | Normal Duty |
| Grease Type | Lithium |
| End Plate Material | Plastic/Resin |
| Rail Height | 16 mm |
| Series | ME/LWE |
| Bearing Type | Linear Way, Ball Type |
| Rail Mounting Bolt Size | M5 |
| Interchangeable | Yes |
| Rail Width | 20 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Rolling Element | Ball |
| Rail Mounting Hole Dia. | 6 mm |
| Overall Width | 20 mm |
| Rail Length | 340 mm |
| Weight | 0.0 LB |
