IKO International Inc.
LWE20R460HS2
ME/LWE Series Carbon Steel 460 mm Linear Way High Precision Rail
Item #106522054
- 460 mm Rail Length
- 20 mm Rail End to First Hole Center
| Series | ME/LWE |
| Rail Width | 20 mm |
| Precision | High |
| Rail Height | 16 mm |
| Rolling Element | Ball |
| Rail Mounting Hole Dia. | 6 mm |
| Rail Length | 460 mm |
| Bearing Material | Carbon Steel |
| Duty Type | Normal Duty |
| Overall Width | 20 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Grease Type | Lithium |
| Bearing Type | Linear Way, Ball Type |
| Weight | 0.0 LB |
