IKO International Inc.
LWE25R2980HS2
ME/LWE Series Carbon Steel 2980 mm Linear Way High Precision Rail
Item #111223963
- 2980 mm Rail Length
- 20 mm Rail End to First Hole Center
| Overall Width | 23 mm |
| Grease Type | Lithium |
| Interchangeable | Yes |
| Rail Mounting Hole Counterbore Dia. | 11 mm |
| Series | ME/LWE |
| Rail Mounting Bolt Size | M6 |
| Rail Mounting Hole Dia. | 7 mm |
| Rail Mounting Bolt Appended | No |
| Rail Width | 23 mm |
| Precision | High |
| Bearing Material | Carbon Steel |
| Rolling Element | Ball |
| End Plate Material | Plastic/Resin |
| Duty Type | Normal Duty |
| Rail Length | 2980 mm |
| Rail Height | 19 mm |
| Rail End to First Hole Center | 20 mm |
| Bearing Type | Linear Way, Ball Type |
| Rail Mounting Hole Pitch | 60 mm |
| Weight | 0.0 KG |
