IKO International Inc.
LWE30R1000PS2
ME/LWE Series Carbon Steel 1000 mm Linear Way Precision Rail
Item #103745774
- 1000 mm Rail Length
- 20 mm Rail End to First Hole Center
| Rail Mounting Hole Pitch | 80 mm |
| Grease Type | Lithium |
| Duty Type | Normal Duty |
| Rail Width | 28 mm |
| Series | ME/LWE |
| Overall Width | 28 mm |
| Rail Height | 25 mm |
| Rail Length | 1000 mm |
| Bearing Type | Linear Way, Ball Type |
| Bearing Material | Carbon Steel |
| Rolling Element | Ball |
| Rail Mounting Hole Dia. | 7 mm |
| Precision | Precision |
| Weight | 0.0 LB |
