IKO International Inc.
LWE30R600HS2
ME/LWE Series Carbon Steel 600 mm Linear Way High Precision Rail
Item #114740692
- 600 mm Rail Length
- 20 mm Rail End to First Hole Center
| Duty Type | Normal Duty |
| Interchangeable | Yes |
| Grease Type | Lithium |
| Rolling Element | Ball |
| Rail End to First Hole Center | 20 mm |
| Rail Mounting Hole Counterbore Dia. | 11 mm |
| Rail Height | 25 mm |
| Series | ME/LWE |
| Bearing Material | Carbon Steel |
| Rail Mounting Bolt Appended | No |
| Bearing Type | Linear Way, Ball Type |
| Precision | High |
| Rail Mounting Hole Dia. | 7 mm |
| End Plate Material | Plastic/Resin |
| Overall Width | 28 mm |
| Rail Width | 28 mm |
| Rail Length | 600 mm |
| Rail Mounting Hole Pitch | 80 mm |
| Rail Mounting Bolt Size | M6 |
| Weight | 0.0 KG |
