IKO International Inc.
LWE35R440HS2
ME/LWE Series Carbon Steel 440 mm Linear Way High Precision Rail
Item #118946414
- 440 mm Rail Length
- 20 mm Rail End to First Hole Center
| Series | ME/LWE |
| Rail Mounting Hole Pitch | 80 mm |
| Rail Mounting Bolt Size | M8 |
| Interchangeable | Yes |
| Rail Length | 440 mm |
| Rail End to First Hole Center | 20 mm |
| Rail Height | 28 mm |
| Rail Mounting Hole Dia. | 9 mm |
| Rail Width | 34 mm |
| Grease Type | Lithium |
| Bearing Material | Carbon Steel |
| Overall Width | 34 mm |
| Duty Type | Normal Duty |
| Rolling Element | Ball |
| Rail Mounting Bolt Appended | No |
| Precision | High |
| Bearing Type | Linear Way, Ball Type |
| Rail Mounting Hole Counterbore Dia. | 14 mm |
| End Plate Material | Plastic/Resin |
| Weight | 0.0 KG |
