IKO International Inc.
LWH12R240HS2
MH/LWH Series Carbon Steel 240 mm Linear Way High Precision Rail
Item #121112570
- 240 mm Rail Length
- 20 mm Rail End to First Hole Center
| Precision | High |
| Bearing Material | Carbon Steel |
| Duty Type | Heavy Duty |
| Overall Width | 12 mm |
| Rolling Element | Ball |
| Bearing Type | Linear Way, Ball Type |
| Series | MH/LWH |
| Grease Type | Lithium |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Mounting Hole Counterbore Dia. | 6 mm |
| Rail Width | 12 mm |
| Rail Height | 10.5 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| End Plate Material | Plastic/Resin |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Bolt Size | M3 |
| Rail Length | 240 mm |
| Interchangeable | Yes |
| Rail End to First Hole Center | 20 mm |
| Weight | 0.0 KG |
