IKO International Inc.
LWH12R480SLPS2
MH/LWH Series Stainless Steel 480 mm Linear Way Precision Rail
Item #121112585
- 480 mm Rail Length
- 20 mm Rail End to First Hole Center
| Bearing Material | Stainless Steel |
| Series | MH/LWH |
| Rolling Element | Ball |
| Duty Type | Heavy Duty |
| Overall Width | 12 mm |
| Grease Type | Lithium |
| Bearing Type | Linear Way, Ball Type |
| Precision | Precision |
| Rail Height | 10.5 mm |
| Rail Length | 480 mm |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Width | 12 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Weight | 0.0 KG |
