IKO International Inc.
LWH12R560HS2
MH/LWH Series Carbon Steel 560 mm Linear Way High Precision Rail
Item #121112586
- 560 mm Rail Length
- 20 mm Rail End to First Hole Center
| Precision | High |
| Bearing Material | Carbon Steel |
| Rolling Element | Ball |
| Bearing Type | Linear Way, Ball Type |
| Overall Width | 12 mm |
| Grease Type | Lithium |
| Duty Type | Heavy Duty |
| Series | MH/LWH |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Width | 12 mm |
| Rail Length | 560 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rail Height | 10.5 mm |
| Weight | 0.0 KG |
