IKO International Inc.
LWH15R180BHS2
MH/LWH Series Carbon Steel 180 mm Linear Way High Precision Rail
Item #112792512
- 180 mm Rail Length
- 30 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Ball Type |
| Interchangeable | Yes |
| Rail Height | 15 mm |
| Rail Mounting Hole Dia. | 4.5 mm |
| End Plate Material | Plastic/Resin |
| Precision | High |
| Duty Type | Heavy Duty |
| Rail Mounting Bolt Size | M4 |
| Rolling Element | Ball |
| Rail Mounting Hole Counterbore Dia. | 8 mm |
| Rail Width | 15 mm |
| Series | MH/LWH |
| Bearing Material | Carbon Steel |
| Rail Mounting Hole Pitch | 60 mm |
| Rail End to First Hole Center | 30 mm |
| Rail Length | 180 mm |
| Grease Type | Lithium |
| Rail Mounting Bolt Appended | Yes |
| Overall Width | 15 mm |
| Weight | 0.0 KG |
