IKO International Inc.
LWH15R660SLHS2
MH/LWH Series Stainless Steel 660 mm Linear Way High Precision Rail
Item #121112620
- 660 mm Rail Length
- 30 mm Rail End to First Hole Center
| Duty Type | Heavy Duty |
| Bearing Type | Linear Way, Ball Type |
| Precision | High |
| Series | MH/LWH |
| Rolling Element | Ball |
| Overall Width | 15 mm |
| Grease Type | Lithium |
| Bearing Material | Stainless Steel |
| Rail Mounting Hole Dia. | 4.5 mm |
| Rail Height | 15 mm |
| Interchangeable | Yes |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Length | 660 mm |
| End Plate Material | Plastic/Resin |
| Rail End to First Hole Center | 30 mm |
| Rail Mounting Hole Counterbore Dia. | 8 mm |
| Rail Width | 15 mm |
| Rail Mounting Bolt Size | M4 |
| Rail Mounting Bolt Appended | Yes |
| Weight | 0.0 KG |
