IKO International Inc.
LWH20R1500BHS2
MH/LWH Series Carbon Steel 1500 mm Linear Way High Precision Rail
Item #106121278
- 1500 mm Rail Length
- 30 mm Rail End to First Hole Center
| Rail Mounting Hole Dia. | 6 mm |
| Rolling Element | Ball |
| Interchangeable | Yes |
| Bearing Material | Carbon Steel |
| Rail Length | 1500 mm |
| Rail Height | 18 mm |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Pitch | 60 mm |
| Duty Type | Heavy Duty |
| Rail Width | 20 mm |
| Bearing Type | Linear Way, Ball Type |
| Rail End to First Hole Center | 30 mm |
| Rail Mounting Hole Counterbore Dia. | 9.5 mm |
| Grease Type | Lithium |
| Series | MH/LWH |
| Overall Width | 20 mm |
| Precision | High |
| End Plate Material | Plastic/Resin |
| Rail Mounting Bolt Size | M5 |
| Weight | 0.0 LB |
