IKO International Inc.
LWH25R660BHS2
MH/LWH Series Carbon Steel 660 mm Linear Way High Precision Rail
Item #121112672
- 660 mm Rail Length
- 30 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Ball Type |
| Series | MH/LWH |
| Rolling Element | Ball |
| Grease Type | Lithium |
| Precision | High |
| Duty Type | Heavy Duty |
| Overall Width | 23 mm |
| Bearing Material | Carbon Steel |
| Rail Width | 23 mm |
| Rail Height | 22 mm |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Hole Dia. | 7 mm |
| Rail Length | 660 mm |
| Weight | 0.0 KG |
