IKO International Inc.
LWH30R1200BHS2
MH/LWH Series Carbon Steel 1200 mm Linear Way High Precision Rail
Item #103026874
- 1200 mm Rail Length
- 40 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Ball Type |
| Series | MH/LWH |
| Overall Width | 28 mm |
| Precision | High |
| Rail Width | 28 mm |
| Rail Mounting Hole Dia. | 9 mm |
| Rolling Element | Ball |
| Bearing Material | Carbon Steel |
| Rail Height | 25 mm |
| Rail Mounting Hole Pitch | 80 mm |
| Grease Type | Lithium |
| Duty Type | Heavy Duty |
| Rail Length | 1200 mm |
| Weight | 0.0 LB |
