IKO International Inc.
LWH30R1200SLPS2
MH/LWH Series Stainless Steel 1200 mm Linear Way Precision Rail
Item #115791655
- 1200 mm Rail Length
- 40 mm Rail End to First Hole Center
| Bearing Type | Linear Way, Ball Type |
| End Plate Material | Plastic/Resin |
| Grease Type | Lithium |
| Rail Mounting Bolt Size | M8 |
| Duty Type | Heavy Duty |
| Precision | Precision |
| Rail Width | 28 mm |
| Rail Length | 1200 mm |
| Rolling Element | Ball |
| Rail Mounting Hole Pitch | 80 mm |
| Overall Width | 28 mm |
| Rail Mounting Bolt Appended | Yes |
| Interchangeable | Yes |
| Rail End to First Hole Center | 40 mm |
| Series | MH/LWH |
| Rail Height | 25 mm |
| Rail Mounting Hole Dia. | 9 mm |
| Rail Mounting Hole Counterbore Dia. | 14 mm |
| Bearing Material | Stainless Steel |
| Weight | 0.0 KG |
