IKO International Inc.
LWH55R3000BHS2
MH/LWH Series Carbon Steel 3000 mm Linear Way High Precision Rail
Item #103496660
- 3000 mm Rail Length
- 60 mm Rail End to First Hole Center
| Rail End to First Hole Center | 60 mm |
| Grease Type | Lithium |
| Rail Length | 3000 mm |
| Rolling Element | Ball |
| Overall Width | 53 mm |
| Bearing Material | Carbon Steel |
| Rail Mounting Hole Counterbore Dia. | 23 mm |
| Interchangeable | Yes |
| Rail Mounting Bolt Appended | Yes |
| Rail Width | 53 mm |
| End Plate Material | Plastic/Resin |
| Rail Height | 41 mm |
| Rail Mounting Hole Pitch | 120 mm |
| Bearing Type | Linear Way, Ball Type |
| Duty Type | Heavy Duty |
| Series | MH/LWH |
| Rail Mounting Bolt Size | M14 |
| Precision | High |
| Rail Mounting Hole Dia. | 16 mm |
| Weight | 0.0 LB |
