IKO International Inc.
LWL12R200BHS2
ML/LWL Series Stainless Steel 200 mm Miniature Linear Way High Precision Rail
Item #111481964
- 200 mm Rail Length
- 12.5 mm Rail End to First Hole Center
| Rolling Element | Ball |
| Rail Length | 200 mm |
| Bearing Material | Stainless Steel |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rail Mounting Hole Pitch | 25 mm |
| Precision | High |
| Overall Width | 12 mm |
| Grease Type | Lithium |
| Bearing Type | Miniature Linear Way, Ball Type |
| Assembly Height | 13 mm |
| Series | ML/LWL |
| Rail Width | 12 mm |
| Rail Height | 8 mm |
| Duty Type | Normal Duty |
| Weight | 0.0 KG |
