IKO International Inc.
LWL12R475BPS2
ML/LWL Series Stainless Steel 475 mm Miniature Linear Way Precision Rail
Item #111422790
- 475 mm Rail Length
- 12.5 mm Rail End to First Hole Center
| Rail Length | 475 mm |
| Rail Mounting Hole Pitch | 25 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Overall Width | 12 mm |
| Grease Type | Lithium |
| Assembly Height | 13 mm |
| Interchangeable | Yes |
| Rail Mounting Bolt Size | M3 |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rolling Element | Ball |
| End Plate Material | Plastic/Resin |
| Rail Width | 12 mm |
| Bearing Material | Stainless Steel |
| Rail Height | 8 mm |
| Rail End to First Hole Center | 12.5 mm |
| Precision | Precision |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Counterbore Dia. | 6.5 mm |
| Duty Type | Normal Duty |
| Series | ML/LWL |
| Weight | 0.0 KG |
