IKO International Inc.
LWL15R320BHS2
ML/LWL Series Stainless Steel 320 mm Miniature Linear Way High Precision Rail
Item #112239141
- 320 mm Rail Length
- 20 mm Rail End to First Hole Center
| Precision | High |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Length | 320 mm |
| Assembly Height | 16 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Series | ML/LWL |
| Duty Type | Normal Duty |
| Interchangeable | Yes |
| Rail Mounting Bolt Size | M3 |
| Overall Width | 15 mm |
| Rail End to First Hole Center | 20 mm |
| Grease Type | Lithium |
| End Plate Material | Plastic/Resin |
| Rail Mounting Hole Counterbore Dia. | 6.5 mm |
| Rolling Element | Ball |
| Rail Height | 10 mm |
| Bearing Material | Stainless Steel |
| Rail Mounting Bolt Appended | Yes |
| Rail Width | 15 mm |
| Weight | 0.0 KG |
