IKO International Inc.
LWL15R680BHS2
ML/LWL Series Stainless Steel 680 mm Miniature Linear Way High Precision Rail
Item #121112785
- 680 mm Rail Length
- 20 mm Rail End to First Hole Center
| Precision | High |
| Duty Type | Normal Duty |
| Grease Type | Lithium |
| Rolling Element | Ball |
| Series | ML/LWL |
| Bearing Type | Miniature Linear Way, Ball Type |
| Bearing Material | Stainless Steel |
| Overall Width | 15 mm |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Length | 680 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rail Width | 15 mm |
| Assembly Height | 16 mm |
| Rail Height | 10 mm |
| Weight | 0.0 KG |
