IKO International Inc.
LWL20R960BPS2
ML/LWL Series Stainless Steel 960 mm Miniature Linear Way Precision Rail
Item #110597781
- 960 mm Rail Length
- 30 mm Rail End to First Hole Center
| Assembly Height | 20 mm |
| Rolling Element | Ball |
| Rail Mounting Hole Pitch | 60 mm |
| Rail Mounting Hole Dia. | 6 mm |
| Grease Type | Lithium |
| Duty Type | Normal Duty |
| Series | ML/LWL |
| Bearing Type | Miniature Linear Way, Ball Type |
| Overall Width | 20 mm |
| Rail Height | 11 mm |
| Bearing Material | Stainless Steel |
| Precision | Precision |
| Rail Length | 960 mm |
| Rail Width | 20 mm |
| Weight | 0.0 KG |
