IKO International Inc.
LWL5R105BPS2
ML/LWL Series Stainless Steel 105 mm Miniature Linear Way Precision Rail
Item #111286603
- 105 mm Rail Length
- 7.5 mm Rail End to First Hole Center
| Rail Length | 105 mm |
| Bearing Material | Stainless Steel |
| Assembly Height | 6 mm |
| Duty Type | Normal Duty |
| Rail Mounting Hole Dia. | 2.4 mm |
| Precision | Precision |
| Rolling Element | Ball |
| Overall Width | 5 mm |
| Grease Type | Lithium |
| Rail Mounting Hole Pitch | 15 mm |
| Series | ML/LWL |
| Rail Width | 5 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Height | 3.7 mm |
| Weight | 0.0 KG |
