IKO International Inc.
LWL5R90BPS2
ML/LWL Series Stainless Steel 90 mm Miniature Linear Way Precision Rail
Item #113165031
- 90 mm Rail Length
- 7.5 mm Rail End to First Hole Center
| Assembly Height | 6 mm |
| Rail Length | 90 mm |
| End Plate Material | Plastic/Resin |
| Rail Mounting Bolt Appended | Yes |
| Rail End to First Hole Center | 7.5 mm |
| Rail Mounting Hole Counterbore Dia. | 3.6 mm |
| Overall Width | 5 mm |
| Rail Mounting Hole Pitch | 15 mm |
| Rolling Element | Ball |
| Interchangeable | Yes |
| Bearing Material | Stainless Steel |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Height | 3.7 mm |
| Grease Type | Lithium |
| Rail Width | 5 mm |
| Series | ML/LWL |
| Rail Mounting Hole Dia. | 2.4 mm |
| Precision | Precision |
| Duty Type | Normal Duty |
| Weight | 0.0 KG |
