IKO International Inc.
LWL7R240BPS2
ML/LWL Series Stainless Steel 240 mm Miniature Linear Way Precision Rail
Item #113026378
- 240 mm Rail Length
- 7.5 mm Rail End to First Hole Center
| Bearing Type | Miniature Linear Way, Ball Type |
| Precision | Precision |
| Bearing Material | Stainless Steel |
| Rail Mounting Hole Dia. | 2.4 mm |
| Rail Height | 5 mm |
| Rail Mounting Hole Pitch | 15 mm |
| Duty Type | Normal Duty |
| Overall Width | 7 mm |
| Rail Length | 240 mm |
| Rolling Element | Ball |
| Grease Type | Lithium |
| Series | ML/LWL |
| Rail Width | 7 mm |
| Assembly Height | 8 mm |
| Weight | 0.0 KG |
