IKO International Inc.
LWL7R60BPS2
ML/LWL Series Stainless Steel 60 mm Miniature Linear Way Precision Rail
Item #102781375
- 60 mm Rail Length
- 7.5 mm Rail End to First Hole Center
| Rail Height | 5 mm |
| Assembly Height | 8 mm |
| Precision | Precision |
| Grease Type | Lithium |
| Rail Width | 7 mm |
| Rail Mounting Hole Dia. | 2.4 mm |
| Rail Length | 60 mm |
| Series | ML/LWL |
| Duty Type | Normal Duty |
| Rolling Element | Ball |
| Bearing Type | Miniature Linear Way, Ball Type |
| Bearing Material | Stainless Steel |
| Rail Mounting Hole Pitch | 15 mm |
| Overall Width | 7 mm |
| Weight | 0.0 LB |
