IKO International Inc.
LWL9R160BPS2
ML/LWL Series Stainless Steel 160 mm Miniature Linear Way Precision Rail
Item #103310289
- 160 mm Rail Length
- 10 mm Rail End to First Hole Center
| Duty Type | Normal Duty |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Height | 6 mm |
| Rolling Element | Ball |
| Assembly Height | 10 mm |
| Interchangeable | Yes |
| Overall Width | 9 mm |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rail Mounting Bolt Size | M3 |
| Bearing Material | Stainless Steel |
| End Plate Material | Plastic/Resin |
| Rail Width | 9 mm |
| Rail Mounting Bolt Appended | Yes |
| Rail Mounting Hole Pitch | 20 mm |
| Series | ML/LWL |
| Rail Length | 160 mm |
| Grease Type | Lithium |
| Precision | Precision |
| Rail End to First Hole Center | 10 mm |
| Rail Mounting Hole Counterbore Dia. | 6 mm |
| Weight | 0.0 LB |
