IKO International Inc.
LWL9R280BHS2
ML/LWL Series Stainless Steel 280 mm Miniature Linear Way High Precision Rail
Item #112951546
- 280 mm Rail Length
- 10 mm Rail End to First Hole Center
| Series | ML/LWL |
| Precision | High |
| Rail Mounting Hole Dia. | 3.5 mm |
| Assembly Height | 10 mm |
| Rolling Element | Ball |
| Rail Height | 6 mm |
| Rail Length | 280 mm |
| Duty Type | Normal Duty |
| Grease Type | Lithium |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Mounting Hole Pitch | 20 mm |
| Rail Width | 9 mm |
| Overall Width | 9 mm |
| Bearing Material | Stainless Steel |
| Weight | 0.0 KG |
