IKO International Inc.
LWLF18R180BPS2
MLF/LWLF Series Stainless Steel 180 mm Miniature Linear Way Precision Rail
Item #114605255
- 180 mm Rail Length
- 15 mm Rail End to First Hole Center
| Rail Length | 180 mm |
| Rail Mounting Hole Pitch | 30 mm |
| Rolling Element | Ball |
| Duty Type | Normal Duty |
| Grease Type | Lithium |
| Precision | Precision |
| Rail Height | 7 mm |
| Overall Width | 18 mm |
| Bearing Material | Stainless Steel |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Mounting Hole Dia. | 3.5 mm |
| Rail Width | 18 mm |
| Series | MLF/LWLF |
| Weight | 0.0 KG |
