IKO International Inc.
LWLF24R400BPS2
MLF/LWLF Series Stainless Steel 400 mm Miniature Linear Way Precision Rail
Item #111631744
- 400 mm Rail Length
- 20 mm Rail End to First Hole Center
| Overall Width | 24 mm |
| Rail Mounting Hole Counterbore Dia. | 8 mm |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Height | 8 mm |
| Interchangeable | Yes |
| Rail Mounting Bolt Appended | Yes |
| Rolling Element | Ball |
| Precision | Precision |
| Series | MLF/LWLF |
| Rail End to First Hole Center | 20 mm |
| Bearing Material | Stainless Steel |
| Grease Type | Lithium |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Length | 400 mm |
| Rail Width | 24 mm |
| Rail Mounting Bolt Size | M4 |
| Rail Mounting Hole Dia. | 4.5 mm |
| End Plate Material | Plastic/Resin |
| Duty Type | Normal Duty |
| Weight | 2.5 LB |
