IKO International Inc.
LWLF42R160BHS2
MLF/LWLF Series Stainless Steel 160 mm Miniature Linear Way High Precision Rail
Item #105432291
- 160 mm Rail Length
- 20 mm Rail End to First Hole Center
| Bearing Material | Stainless Steel |
| Overall Width | 42 mm |
| Rolling Element | Ball |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Mounting Hole Pitch | 40 mm |
| Rail Length | 160 mm |
| Precision | High |
| Rail Mounting Hole Dia. | 4.5 mm |
| Rail Width | 42 mm |
| Duty Type | Normal Duty |
| Grease Type | Lithium |
| Series | MLF/LWLF |
| Rail Height | 10 mm |
| Weight | 0.0 LB |
