IKO International Inc.
LWLF42R560BHS2
MLF/LWLF Series Stainless Steel 560 mm Miniature Linear Way High Precision Rail
Item #112830342
- 560 mm Rail Length
- 20 mm Rail End to First Hole Center
| Grease Type | Lithium |
| Precision | High |
| Rail Mounting Hole Dia. | 4.5 mm |
| Rail Mounting Bolt Appended | Yes |
| Interchangeable | Yes |
| Rail Length | 560 mm |
| Rail End to First Hole Center | 20 mm |
| Rail Width | 42 mm |
| Rail Mounting Hole Pitch | 40 mm |
| Duty Type | Normal Duty |
| Rolling Element | Ball |
| Series | MLF/LWLF |
| Rail Height | 10 mm |
| Rail Mounting Hole Counterbore Dia. | 8 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Bearing Material | Stainless Steel |
| Overall Width | 42 mm |
| End Plate Material | Plastic/Resin |
| Rail Mounting Bolt Size | M4 |
| Weight | 0.0 KG |
