IKO International Inc.
ME15C1SLHS2
Flange Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #106265329
- Stainless Steel Bearing Material
- 24 mm Assembly Height
- 38.4 mm Slide Unit Length
- 15 mm Rail Width
| Slide Unit Mounting Bolt Spacing Width | 41 mm |
| Slide Unit Length | 38.4 mm |
| Slide Unit Length Type | Standard |
| Ball or Roller Retained | Yes |
| Distance Between Rail Slide Unit | 5.8 mm |
| Slide Unit Mounting Bolt Spacing Length | 26 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| No.of Mounting Holes on Slide Unit | 4 |
| Dynamic Load Rating | 7640 N |
| End Plate Material | Resin |
| Slide Unit Type | Flange |
| Precision | High |
| Lubrication Port to Top Surface of Slide Unit | 4.5 mm |
| Static Load Rating | 9390 N |
| Internal Clearance | STD Preload |
| Bearing Type | Linear Way, Ball Type |
| Slide Unit Overall Length with Grease Zerk | 61 mm |
| No.of Mounting Holes on Carriage | 4 |
| Series | ME/LWE |
| Closure (Seal) Type | End Seals |
| Reference Surface of Slide Unit to Mounting Hole | 5.5 mm |
| Interchangeable | Yes |
| Overall Width | 52 mm |
| Rail Width | 15 mm |
| Rolling Element | Ball |
| Duty Type | Normal Duty |
| Preload | Standard |
| Slide Unit Mounting Direction | From Bottom to the Top |
| Slide Unit Width | 52 mm |
| Assembly Height | 24 mm |
| Slide Unit Overall Length | 57 mm |
| Bearing Material | Stainless Steel |
| Maintenance Free | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Weight | 0.0 LB |
