IKO International Inc.
MEC20C1PS2
Flange Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121112917
- Carbon Steel Bearing Material
- 28 mm Assembly Height
- 24.7 mm Slide Unit Length
- 20 mm Rail Width
| Internal Clearance | STD Preload |
| Rolling Element | Ball |
| Grease Type | Standard (Lithium) & C-Lube |
| Series | ME/LWE |
| Lubrication Hole/Groove | Grease Nipple |
| Bearing Type | Linear Way, Ball Type |
| Relubricatable | Yes |
| Dynamic Load Rating | 7580 N |
| Precision | Precision |
| Static Load Rating | 7340 N |
| Closure (Seal) Type | End Seals |
| Bearing Material | Carbon Steel |
| Duty Type | Normal Duty |
| Preload | Standard |
| Overall Width | 59 mm |
| End Plate Material | Resin |
| Maintenance Free | Yes |
| Slide Unit Length Type | Short |
| Slide Unit Type | Flange |
| Reference Surface of Slide Unit to Mounting Hole | 5 mm |
| Slide Unit Length | 24.7 mm |
| Slide Unit Mounting Direction | From Bottom to the Top |
| Ball or Roller Retained | Yes |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Overall Length with Grease Zerk | 58 mm |
| Rail Width | 20 mm |
| Slide Unit Overall Length | 47 mm |
| Slide Unit Width | 59 mm |
| Lubrication Port to Top Surface of Slide Unit | 5.5 mm |
| Interchangeable | Yes |
| Distance Between Rail Slide Unit | 6 mm |
| Slide Unit Mounting Bolt Spacing Width | 49 mm |
| No.of Mounting Holes on Carriage | 2 |
| Assembly Height | 28 mm |
| Weight | 0.0 KG |
