IKO International Inc.
MEC35C1T1HS2
Flange Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121112928
- Carbon Steel Bearing Material
- 48 mm Assembly Height
- 41.6 mm Slide Unit Length
- 34 mm Rail Width
| Dynamic Load Rating | 29900 N |
| Preload | Light |
| Lubrication Hole/Groove | Grease Nipple |
| Rolling Element | Ball |
| Overall Width | 100 mm |
| Bearing Material | Carbon Steel |
| Duty Type | Normal Duty |
| Series | ME/LWE |
| Internal Clearance | Light Preload |
| Bearing Type | Linear Way, Ball Type |
| Relubricatable | Yes |
| Precision | High |
| Grease Type | Standard (Lithium) & C-Lube |
| Static Load Rating | 26800 N |
| No.of Mounting Holes on Carriage | 2 |
| Closure (Seal) Type | End Seals |
| Assembly Height | 48 mm |
| Rail Width | 34 mm |
| Slide Unit Width | 100 mm |
| Slide Unit Overall Length | 78 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Mounting Bolt Spacing Width | 82 mm |
| Weight | 0.0 KG |
