IKO International Inc.
MES20C1PS2
Block Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #105725229
- Carbon Steel Bearing Material
- 28 mm Assembly Height
- 44.2 mm Slide Unit Length
- 20 mm Rail Width
| Lubrication Hole/Groove | Grease Nipple |
| Grease Type | Standard (Lithium) & C-Lube |
| Bearing Material | Carbon Steel |
| Overall Width | 42 mm |
| Dynamic Load Rating | 11600 N |
| Internal Clearance | STD Preload |
| Preload | Standard |
| Bearing Type | Linear Way, Ball Type |
| Series | ME/LWE |
| Precision | Precision |
| Rolling Element | Ball |
| Relubricatable | Yes |
| Duty Type | Normal Duty |
| Overall Height | 28 mm |
| Static Load Rating | 13400 N |
| Carriage Thread Size | M5 |
| Assembly Height | 28 mm |
| No.of Mounting Holes on Carriage | 4 |
| Carriage Thread Depth | 8 mm |
| Carriage Nominal Bolt Center to Center | 32 mm x 32 mm |
| Rail Width | 20 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Overall Length | 67 mm |
| Closure (Seal) Type | End Seals |
| Slide Unit Mounting Bolt Spacing Width | 32 mm |
| Slide Unit Width | 42 mm |
| Weight | 0.0 LB |
