IKO International Inc.
MES45C1T1PS2
Block Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121112969
- Carbon Steel Bearing Material
- 60 mm Assembly Height
- 81.4 mm Slide Unit Length
- 45 mm Rail Width
| Precision | Precision |
| Internal Clearance | Light Preload |
| Overall Height | 60 mm |
| Rolling Element | Ball |
| Bearing Material | Carbon Steel |
| Relubricatable | Yes |
| Bearing Type | Linear Way, Ball Type |
| Overall Width | 86 mm |
| Duty Type | Normal Duty |
| Lubrication Hole/Groove | Grease Nipple |
| Static Load Rating | 60200 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Series | ME/LWE |
| Preload | Light |
| Dynamic Load Rating | 61100 N |
| Slide Unit Overall Length | 125 mm |
| Carriage Nominal Bolt Center to Center | 60 mm x 60 mm |
| No.of Mounting Holes on Carriage | 4 |
| Closure (Seal) Type | End Seals |
| Slide Unit Mounting Bolt Spacing Width | 60 mm |
| Carriage Thread Depth | 15 mm |
| Carriage Thread Size | M10 |
| No.of Mounting Holes on Slide Unit | 4 |
| Assembly Height | 60 mm |
| Rail Width | 45 mm |
| Slide Unit Width | 86 mm |
| Weight | 0.0 KG |
