IKO International Inc.
MESC25C1T1PS2
Block Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121112980
- Carbon Steel Bearing Material
- 33 mm Assembly Height
- 32 mm Slide Unit Length
- 23 mm Rail Width
| Internal Clearance | Light Preload |
| Lubrication Hole/Groove | Grease Nipple |
| Static Load Rating | 12300 N |
| Bearing Type | Linear Way, Ball Type |
| Overall Width | 48 mm |
| Dynamic Load Rating | 12400 N |
| Preload | Light |
| Duty Type | Normal Duty |
| Precision | Precision |
| Bearing Material | Carbon Steel |
| Series | ME/LWE |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Height | 33 mm |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Closure (Seal) Type | End Seals |
| Slide Unit Overall Length | 59 mm |
| Slide Unit Mounting Bolt Spacing Width | 35 mm |
| Carriage Thread Depth | 9 mm |
| Slide Unit Width | 48 mm |
| Carriage Nominal Bolt Center to Center | 35 mm |
| No.of Mounting Holes on Carriage | 2 |
| Carriage Thread Size | M6 |
| Assembly Height | 33 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Rail Width | 23 mm |
| Weight | 0.0 KG |
