IKO International Inc.
MESC30C1SLT1HS2
Block Style Stainless Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121112981
- Stainless Steel Bearing Material
- 42 mm Assembly Height
- 36 mm Slide Unit Length
- 28 mm Rail Width
| Rolling Element | Ball |
| Overall Height | 42 mm |
| Series | ME/LWE |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Internal Clearance | Light Preload |
| Overall Width | 60 mm |
| Bearing Material | Stainless Steel |
| Preload | Light |
| Bearing Type | Linear Way, Ball Type |
| Static Load Rating | 18800 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Dynamic Load Rating | 20600 N |
| Precision | High |
| Duty Type | Normal Duty |
| Slide Unit Mounting Bolt Spacing Width | 40 mm |
| Carriage Nominal Bolt Center to Center | 40 mm |
| Carriage Thread Size | M8 |
| Assembly Height | 42 mm |
| No.of Mounting Holes on Carriage | 2 |
| Closure (Seal) Type | End Seals |
| Carriage Thread Depth | 12 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Rail Width | 28 mm |
| Slide Unit Width | 60 mm |
| Slide Unit Overall Length | 68 mm |
| Weight | 0.0 KG |
