IKO International Inc.
MESG15C1SLHS2
Block Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121112989
- Stainless Steel Bearing Material
- 24 mm Assembly Height
- 51.1 mm Slide Unit Length
- 15 mm Rail Width
| Overall Height | 24 mm |
| Internal Clearance | STD Preload |
| Duty Type | Normal Duty |
| Grease Type | Standard (Lithium) & C-Lube |
| Rolling Element | Ball |
| Dynamic Load Rating | 9340 N |
| Bearing Material | Stainless Steel |
| Precision | High |
| Preload | Standard |
| Lubrication Hole/Groove | Grease Nipple |
| Static Load Rating | 12500 N |
| Bearing Type | Linear Way, Ball Type |
| Series | ME/LWE |
| Overall Width | 34 mm |
| Closure (Seal) Type | End Seals |
| Relubricatable | Yes |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Width | 34 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Mounting Bolt Spacing Width | 26 mm |
| End Plate Material | Resin |
| Slide Unit Length | 51.1 mm |
| Slide Unit Overall Length | 70 mm |
| Slide Unit Overall Length with Grease Zerk | 73 mm |
| Carriage Nominal Bolt Center to Center | 36 mm x 26 mm |
| Carriage Thread Size | M4 |
| Interchangeable | Yes |
| Distance Between Rail Slide Unit | 5.8 mm |
| Slide Unit Mounting Bolt Spacing Length | 36 mm |
| Ball or Roller Retained | Yes |
| Slide Unit Type | Block |
| No.of Mounting Holes on Slide Unit | 4 |
| Rail Width | 15 mm |
| Slide Unit Length Type | Long |
| Reference Surface of Slide Unit to Mounting Hole | 4 mm |
| Maintenance Free | Yes |
| Carriage Thread Depth | 7 mm |
| Lubrication Port to Top Surface of Slide Unit | 4.5 mm |
| Assembly Height | 24 mm |
| Weight | 0.0 KG |
