IKO International Inc.
MET15C1HS2
Flange Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #113263787
- Carbon Steel Bearing Material
- 24 mm Assembly Height
- 38.4 mm Slide Unit Length
- 15 mm Rail Width
| Overall Height | 24 mm |
| Internal Clearance | STD Preload |
| Static Load Rating | 9390 N |
| Dynamic Load Rating | 7640 N |
| Series | ME/LWE |
| Preload | Standard |
| Bearing Material | Carbon Steel |
| Rolling Element | Ball |
| Overall Width | 52 mm |
| Duty Type | Normal Duty |
| Grease Type | Standard (Lithium) & C-Lube |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Precision | High |
| Bearing Type | Linear Way, Ball Type |
| No.of Mounting Holes on Carriage | 4 |
| Flange Thickness | 7 mm |
| Closure (Seal) Type | End Seals |
| Assembly Height | 24 mm |
| Slide Unit Overall Length | 57 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Width | 52 mm |
| Slide Unit Mounting Bolt Spacing Width | 41 mm |
| Rail Width | 15 mm |
| Carriage Nominal Bolt Center to Center | 26 mm x 41 mm |
| Carriage Thread Size | M5 |
| Weight | 0.0 KG |
