IKO International Inc.
MET25C1T1HS2
Flange Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113019
- Carbon Steel Bearing Material
- 33 mm Assembly Height
- 56 mm Slide Unit Length
- 23 mm Rail Width
| Duty Type | Normal Duty |
| Bearing Material | Carbon Steel |
| Overall Width | 73 mm |
| Static Load Rating | 21100 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Preload | Light |
| Relubricatable | Yes |
| Bearing Type | Linear Way, Ball Type |
| Dynamic Load Rating | 18100 N |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Height | 33 mm |
| Series | ME/LWE |
| Closure (Seal) Type | End Seals |
| Internal Clearance | Light Preload |
| Precision | High |
| Rolling Element | Ball |
| Carriage Nominal Bolt Center to Center | 35 mm x 60 mm |
| Interchangeable | Yes |
| Slide Unit Length | 56 mm |
| Slide Unit Type | Flange |
| Carriage Thread Size | M8 |
| Maintenance Free | Yes |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Ball or Roller Retained | Yes |
| No.of Mounting Holes on Slide Unit | 4 |
| Lubrication Port to Top Surface of Slide Unit | 6.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 60 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Overall Length | 83 mm |
| Rail Width | 23 mm |
| Slide Unit Width | 73 mm |
| Distance Between Rail Slide Unit | 7 mm |
| Reference Surface of Slide Unit to Mounting Hole | 6.5 mm |
| Assembly Height | 33 mm |
| Slide Unit Overall Length with Grease Zerk | 94 mm |
| Flange Thickness | 10 mm |
| Slide Unit Length Type | Standard |
| Slide Unit Mounting Bolt Spacing Length | 35 mm |
| End Plate Material | Resin |
| Weight | 0.0 KG |
