IKO International Inc.
MET30C1T1PS2
Flange Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113024
- Carbon Steel Bearing Material
- 42 mm Assembly Height
- 64.8 mm Slide Unit Length
- 28 mm Rail Width
| Grease Type | Standard (Lithium) & C-Lube |
| Internal Clearance | Light Preload |
| Rolling Element | Ball |
| Closure (Seal) Type | End Seals |
| Series | ME/LWE |
| Bearing Material | Carbon Steel |
| Preload | Light |
| Relubricatable | Yes |
| Overall Width | 90 mm |
| Overall Height | 42 mm |
| Dynamic Load Rating | 29500 N |
| Duty Type | Normal Duty |
| Precision | Precision |
| Bearing Type | Linear Way, Ball Type |
| Static Load Rating | 31300 N |
| Lubrication Hole/Groove | Grease Nipple |
| Slide Unit Mounting Bolt Spacing Length | 40 mm |
| Assembly Height | 42 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Width | 90 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Overall Length with Grease Zerk | 107 mm |
| Slide Unit Length | 64.8 mm |
| Carriage Thread Size | M10 |
| Maintenance Free | Yes |
| Interchangeable | Yes |
| Distance Between Rail Slide Unit | 10 mm |
| Ball or Roller Retained | Yes |
| Slide Unit Type | Flange |
| Slide Unit Overall Length | 97 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Length Type | Standard |
| Lubrication Port to Top Surface of Slide Unit | 8 mm |
| Carriage Nominal Bolt Center to Center | 40 mm x 72 mm |
| Reference Surface of Slide Unit to Mounting Hole | 9 mm |
| End Plate Material | Resin |
| Rail Width | 28 mm |
| Flange Thickness | 10 mm |
| Slide Unit Mounting Bolt Spacing Width | 72 mm |
| Weight | 0.0 KG |
