IKO International Inc.
MET35C1T1HS2
Flange Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113025
- Carbon Steel Bearing Material
- 48 mm Assembly Height
- 74.6 mm Slide Unit Length
- 34 mm Rail Width
| Relubricatable | Yes |
| Grease Type | Standard (Lithium) & C-Lube |
| Bearing Material | Carbon Steel |
| Precision | High |
| Overall Width | 100 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Static Load Rating | 44700 N |
| Series | ME/LWE |
| Preload | Light |
| Dynamic Load Rating | 42900 N |
| Bearing Type | Linear Way, Ball Type |
| Rolling Element | Ball |
| Overall Height | 48 mm |
| Internal Clearance | Light Preload |
| Duty Type | Normal Duty |
| Flange Thickness | 13 mm |
| No.of Mounting Holes on Carriage | 4 |
| Rail Width | 34 mm |
| Slide Unit Width | 100 mm |
| Closure (Seal) Type | End Seals |
| Carriage Thread Size | M10 |
| Assembly Height | 48 mm |
| Carriage Nominal Bolt Center to Center | 50 mm x 82 mm |
| Slide Unit Overall Length | 111 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Mounting Bolt Spacing Width | 82 mm |
| Weight | 0.0 KG |
