IKO International Inc.
METC15C1SLHS2
Flange Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113030
- Stainless Steel Bearing Material
- 24 mm Assembly Height
- 22.4 mm Slide Unit Length
- 15 mm Rail Width
| Overall Width | 52 mm |
| Bearing Material | Stainless Steel |
| Precision | High |
| Bearing Type | Linear Way, Ball Type |
| Overall Height | 24 mm |
| Series | ME/LWE |
| Duty Type | Normal Duty |
| Dynamic Load Rating | 5240 N |
| Static Load Rating | 5480 N |
| Rolling Element | Ball |
| Internal Clearance | STD Preload |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Preload | Standard |
| Grease Type | Standard (Lithium) & C-Lube |
| Slide Unit Mounting Bolt Spacing Width | 41 mm |
| Slide Unit Overall Length | 41 mm |
| Closure (Seal) Type | End Seals |
| No.of Mounting Holes on Slide Unit | 2 |
| Carriage Nominal Bolt Center to Center | 41 mm |
| No.of Mounting Holes on Carriage | 2 |
| Carriage Thread Size | M5 |
| Rail Width | 15 mm |
| Slide Unit Width | 52 mm |
| Assembly Height | 24 mm |
| Flange Thickness | 7 mm |
| Weight | 0.0 KG |
