IKO International Inc.
METC25C1SLT1HS2
Flange Style Stainless Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113036
- Stainless Steel Bearing Material
- 33 mm Assembly Height
- 32 mm Slide Unit Length
- 23 mm Rail Width
| Overall Width | 73 mm |
| Closure (Seal) Type | End Seals |
| Bearing Type | Linear Way, Ball Type |
| Internal Clearance | Light Preload |
| Preload | Light |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Grease Type | Standard (Lithium) & C-Lube |
| Precision | High |
| Rolling Element | Ball |
| Static Load Rating | 12300 N |
| Bearing Material | Stainless Steel |
| Duty Type | Normal Duty |
| Overall Height | 33 mm |
| Dynamic Load Rating | 12400 N |
| Series | ME/LWE |
| Distance Between Rail Slide Unit | 7 mm |
| Carriage Nominal Bolt Center to Center | 60 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| End Plate Material | Resin |
| Slide Unit Overall Length with Grease Zerk | 70 mm |
| Assembly Height | 33 mm |
| Lubrication Port to Top Surface of Slide Unit | 6.5 mm |
| Flange Thickness | 10 mm |
| Slide Unit Mounting Bolt Spacing Width | 60 mm |
| Interchangeable | Yes |
| No.of Mounting Holes on Carriage | 2 |
| Carriage Thread Size | M8 |
| Maintenance Free | Yes |
| Slide Unit Type | Flange |
| Slide Unit Width | 73 mm |
| Slide Unit Length | 32 mm |
| Ball or Roller Retained | Yes |
| Slide Unit Length Type | Short |
| Slide Unit Overall Length | 59 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Rail Width | 23 mm |
| Reference Surface of Slide Unit to Mounting Hole | 6.5 mm |
| Weight | 0.0 KG |
