IKO International Inc.
METC35C1T1HS2
Flange Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113044
- Carbon Steel Bearing Material
- 48 mm Assembly Height
- 41.6 mm Slide Unit Length
- 34 mm Rail Width
| Bearing Material | Carbon Steel |
| Relubricatable | Yes |
| Series | ME/LWE |
| Precision | High |
| Duty Type | Normal Duty |
| Lubrication Hole/Groove | Grease Nipple |
| Dynamic Load Rating | 29900 N |
| Internal Clearance | Light Preload |
| Overall Height | 48 mm |
| Overall Width | 100 mm |
| Bearing Type | Linear Way, Ball Type |
| Preload | Light |
| Rolling Element | Ball |
| Closure (Seal) Type | End Seals |
| Static Load Rating | 26800 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Flange Thickness | 13 mm |
| Assembly Height | 48 mm |
| Reference Surface of Slide Unit to Mounting Hole | 9 mm |
| Maintenance Free | Yes |
| No.of Mounting Holes on Carriage | 2 |
| Slide Unit Length Type | Short |
| Distance Between Rail Slide Unit | 11 mm |
| Carriage Thread Size | M10 |
| Rail Width | 34 mm |
| Slide Unit Length | 41.6 mm |
| End Plate Material | Resin |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Overall Length | 78 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Interchangeable | Yes |
| Slide Unit Mounting Bolt Spacing Width | 82 mm |
| Lubrication Port to Top Surface of Slide Unit | 10 mm |
| Ball or Roller Retained | Yes |
| Carriage Nominal Bolt Center to Center | 82 mm |
| Slide Unit Overall Length with Grease Zerk | 90 mm |
| Slide Unit Width | 100 mm |
| Slide Unit Type | Flange |
| Weight | 0.0 KG |
