IKO International Inc.
METG15C1HS2
Flange Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #111377884
- Carbon Steel Bearing Material
- 24 mm Assembly Height
- 51.1 mm Slide Unit Length
- 15 mm Rail Width
| Rail Width | 15 mm |
| Bearing Type | Linear Way, Ball Type |
| Slide Unit Overall Length with Grease Zerk | 73 mm |
| Dynamic Load Rating | 9340 N |
| Internal Clearance | STD Preload |
| Static Load Rating | 12500 N |
| Reference Surface of Slide Unit to Mounting Hole | 5.5 mm |
| Series | ME/LWE |
| End Plate Material | Resin |
| Slide Unit Mounting Bolt Spacing Length | 36 mm |
| Preload | Standard |
| No.of Mounting Holes on Slide Unit | 4 |
| Ball or Roller Retained | Yes |
| Closure (Seal) Type | End Seals |
| Bearing Material | Carbon Steel |
| Slide Unit Length Type | Long |
| Slide Unit Mounting Bolt Spacing Width | 41 mm |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Assembly Height | 24 mm |
| Carriage Thread Size | M5 |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Overall Height | 24 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Duty Type | Normal Duty |
| Slide Unit Length | 51.1 mm |
| Slide Unit Type | Flange |
| Rolling Element | Ball |
| No.of Mounting Holes on Carriage | 4 |
| Lubrication Port to Top Surface of Slide Unit | 4.5 mm |
| Carriage Nominal Bolt Center to Center | 36 mm x 41 mm |
| Overall Width | 52 mm |
| Slide Unit Width | 52 mm |
| Maintenance Free | Yes |
| Slide Unit Overall Length | 70 mm |
| Interchangeable | Yes |
| Flange Thickness | 7 mm |
| Precision | High |
| Distance Between Rail Slide Unit | 5.8 mm |
| Weight | 0.0 LB |
