IKO International Inc.
METG20C1SLPS2
Flange Style Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113050
- Stainless Steel Bearing Material
- 28 mm Assembly Height
- 60.1 mm Slide Unit Length
- 20 mm Rail Width
| Relubricatable | Yes |
| Bearing Type | Linear Way, Ball Type |
| Overall Height | 28 mm |
| Internal Clearance | STD Preload |
| Series | ME/LWE |
| Precision | Precision |
| Lubrication Hole/Groove | Grease Nipple |
| Rolling Element | Ball |
| Bearing Material | Stainless Steel |
| Grease Type | Standard (Lithium) & C-Lube |
| Duty Type | Normal Duty |
| Dynamic Load Rating | 14400 N |
| Preload | Standard |
| Overall Width | 59 mm |
| Static Load Rating | 18300 N |
| Carriage Nominal Bolt Center to Center | 45 mm x 49 mm |
| Slide Unit Width | 59 mm |
| Slide Unit Overall Length | 83 mm |
| Closure (Seal) Type | End Seals |
| Slide Unit Mounting Bolt Spacing Width | 49 mm |
| Assembly Height | 28 mm |
| Carriage Thread Size | M6 |
| Flange Thickness | 9 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Rail Width | 20 mm |
| No.of Mounting Holes on Carriage | 4 |
| Weight | 0.0 KG |
