IKO International Inc.
METG30C1T1HS2
Flange Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113057
- Carbon Steel Bearing Material
- 42 mm Assembly Height
- 96.5 mm Slide Unit Length
- 28 mm Rail Width
| Internal Clearance | Light Preload |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Overall Height | 42 mm |
| Bearing Type | Linear Way, Ball Type |
| Overall Width | 90 mm |
| Dynamic Load Rating | 39200 N |
| Rolling Element | Ball |
| Preload | Light |
| Series | ME/LWE |
| Grease Type | Standard (Lithium) & C-Lube |
| Precision | High |
| Bearing Material | Carbon Steel |
| Static Load Rating | 47000 N |
| Duty Type | Normal Duty |
| Closure (Seal) Type | End Seals |
| Carriage Nominal Bolt Center to Center | 60 mm x 72 mm |
| Slide Unit Overall Length | 129 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Width | 90 mm |
| Flange Thickness | 10 mm |
| Assembly Height | 42 mm |
| Slide Unit Mounting Bolt Spacing Width | 72 mm |
| Carriage Thread Size | M10 |
| Rail Width | 28 mm |
| No.of Mounting Holes on Carriage | 4 |
| Weight | 0.0 KG |
