IKO International Inc.
MH45C1T2HS2
Flange Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113066
- Carbon Steel Bearing Material
- 60 mm Assembly Height
- 103.4 mm Slide Unit Length
- 45 mm Rail Width
| Series | MH/LWH |
| Bearing Type | Linear Way, Ball Type |
| Grease Type | Standard (Lithium) & C-Lube |
| Lubrication Hole/Groove | Grease Nipple |
| Dynamic Load Rating | 74600 N |
| Precision | High |
| Static Load Rating | 80200 N |
| Relubricatable | Yes |
| Overall Height | 60 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Preload | Medium |
| Duty Type | Heavy Duty |
| Internal Clearance | Medium Preload |
| Overall Width | 120 mm |
| Bearing Material | Carbon Steel |
| Rolling Element | Ball |
| Slide Unit Mounting Direction | From Bottom to the Top |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Length | 103.4 mm |
| Carriage Nominal Bolt Center to Center | 80 mm x 100 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Overall Length with Grease Zerk | 158 mm |
| Slide Unit Mounting Bolt Spacing Length | 80 mm |
| Carriage Thread Size | 11 mm |
| Slide Unit Length Type | Standard |
| Flange Thickness | 15 mm |
| Rail Width | 45 mm |
| Maintenance Free | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 10 mm |
| Slide Unit Width | 120 mm |
| Slide Unit Type | Flange |
| Assembly Height | 60 mm |
| Lubrication Port to Top Surface of Slide Unit | 13 mm |
| Slide Unit Overall Length | 147 mm |
| Interchangeable | Yes |
| End Plate Material | Resin |
| Ball or Roller Retained | Yes |
| Distance Between Rail Slide Unit | 13 mm |
| Slide Unit Mounting Bolt Spacing Width | 100 mm |
| Weight | 0.0 KG |
